• The item cannot be ordered due to missing prices.

Standard pressure gauge, radial bottom, G 1/4, -1 / 0 bar, Ø 63

Article no.: 101786

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 101786
EAN / GTIN 4047322107105

Description

Description:

Standard pressure gauge, Single scale bar, Connection radial bottom, G 1/4, Goods class 1.6, Measurement range -1 / 0 bar, Ø 63

Feature:

  • Casing: Sheet metal
  • Thread: G 1/4 male
  • WIKA type: 111.10
  • measuring element: copper alloy
  • Quality class: 1.6
  • clockwork: copper alloy
  • Container diameter: 63 mm
  • Visor: Synthetic material
  • connection position: radial bottom
  • Maximum measuring range in bar: 0 bar
  • Measuring range min. bar: -1 bar
  • Maximum medium temperature: 60 °C
  • Medium temperature min.: -20 °C
  • Maximum ambient temperature: 60 °C
  • Ambient temperature min.: -20 °C
  • Scale division value in the bar range: 0.05 bar
  • Lower / upper measuring range limit: Vacuum

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart