GARANT Tool24 Smartline – modular industrial vending solution with plenty of storage in a small space
Workstations and storage solutions that issue goods and tools have to meet a certain range of criteria, e.g. lots of storage in a small space and organised storage of items. With the GARANT Tool24 Smartline tool cabinets, this easily achieved. This flexible issuing system is the perfect solution for storing, managing and issuing machining, assembly and measuring tools, work safety equipment, and other C-items or small parts. GARANT Tool24 Smartline is available in two different models: as a drawer cabinet and as an upright cabinet.

Lots of storage in a small space

Quick loading and withdrawal from drawer and upright cabinets

Flexibly and modularly expandable industrial vending solution
The fast and effective industrial vending solution
GARANT Tool24 Smartline drawer cabinet
The GARANT Tool24 Smartline drawer cabinet provides modular and robust technology for any number of items.
The drawer cabinets are particularly suitable if you want to enable items to be withdrawn and replaced quickly and easily. You can use them to store and manage tools, consumables and other C-items.
There are three GridLine cabinet variations available.
One system – 1.000 possibilities
Versatile, customisable, practical – perfectly tailored to your needs!

Modular extension available
Using additional extension systems, the master system can be combined with any Tool24 hardware variants and extended at any time – precisely according to your specific needs.

Robust, with a long life
The system has been developed specially for industrial use. The wide drawers have a load capacity of 75 kg and the narrow drawers have a load capacity of 15 kg. As a result, it is also possible to store heavy items without issue. The cabinet has a tilt protection mechanism, as you can only open one drawer at a time.

Customised drawer configuration
30G cabinet width (750 mm): drawer width (26G = 650 mm). 40G cabinet width (1000 mm): two drawer widths (36G & 8G) to choose from. All drawers can be configured in available GridLine drawer heights. This allows them to be precisely adapted to the size of your tools, measuring equipment and work utensils.

Wide cabinets can be individually configured
With the 40G cabinet width (1000 mm), the two drawer widths (36G & 8G) can now be combined individually for maximum flexibility.
Available drawer heights: 50 / 75 / 100 / 125 / 150 / 200 / 250 / 300 mm.

Bespoke drawer dividers
The new GridLine partitioning material allows you to customise the compartments individually.
You have a choice of different dividing materials. Combine GARANT GridLine small containers, trays, eForm rigid foam inserts and slotted dividers with plug-in dividers.

Wide choice of colours
The systems are available in stock in the colour combinations light grey RAL 7035 and anthracite RAL 7016. These are available for the body and drawers.
Other colours are available at an additional cost.

Intelligent software solutions
The individual software packages allow the systems to be tailored to your exact requirements. This includes, for example, the quick and easy division of compartments using the drag & drop function.
Learn about Tool24 software
”The use of the innovative tool management system has enabled us not only to improve our operations through reduced times for fetching tools and continuous round-the-clock availability of tools; it has also significantly raised the job satisfaction of our employees.”
Jovany Krämer, Stores and Logistics Manager – DB Fahrzeuginstandhaltung GmbH
The perfect extension for preset tools
GARANT Tool24 Smartline upright cabinet
The GARANT Tool24 Smartline upright cabinet is the ideal place for your preset tools.
The upright cabinet is an addition or extension to the Tool24 Smartline Master Unit system. It is easy to connect and is an ideal solution for the storage, management and issuing of preset tools. The upright cabinet can be ordered in 14 different configurations – for different mountings, such as SK, VDI, C and HSK.
The tools are managed using the existing software.

Stable design
The system has been developed specially for industrial use. The distributed safe working load per pull-out frame is 600 kg. The upright cabinet can take a maximum load of 2400 kg.

Quick access
The pull-out frames open automatically. This ensures quick access to the tools.

Individually configurable
The upright cabinet includes 24 carrier rails. The mountings are suitable for tool stands, carrier rails, shelf trays and perforated tool panels. It is also possible to have up to four base-supported pull-out frames. The hole grid has intervals of 37 mm.
How our customers have benefited
Benefit from the modular GARANT Tool24 system
More than 9,000 successful installations of the GARANT Tool24 since 2014

















