Pair of column frames Galvanised, Depth 400 mm, Height: 2000mm

Article no.: 990339 2000
New product
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Height (mm) Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product column frame
Height adjustment interval 25 mm
Depth 400 mm
Height 2,000 mm
Area of application suitable for storage shelf racking

Identification & Classification

Article number 990339 2000
EAN / GTIN 4069515065825
Manufacturer number 990339 2000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Pair of column frames with slots at 25 mm intervals and plastic end caps at both ends.
Galvanised.

Application:

For plug-in racking units for C-parts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart