{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 3016 | |
| Colour, grey | Light grey | |
| Colour, red | Coral red | |
| Part described, Light grey | Korpus | |
| Part described, Coral red | Einwurfklappe | |
| Manufacturer’s designation | Wertstoffsammler 75 Liter mit selbstschließender Einwurfklappe und Fußhebel | |
| Colour | grey; red | |
| Volume | 75 l | |
| Height | 1,000 mm | |
| Width | 400 mm | |
| Depth | 380 mm | |
| Type of product | waste bins | |
| Shape | rectangular | |
| Surface | powder-coated | |
| Standard | DIN 4102 | |
| Weight | 19.8 kg |
| Article number | 987151 3016 | |
| EAN / GTIN | 4031068199975 | |
| Manufacturer number | 665-075-1-2-735 + 3016 | |
| Manufacturer/responsible person | Stumpf Metall GmbH, Bautenberger Straße 4, 57234 Wilnsdorf, Germany, www.stumpf-metall.de |