HOLEX 24seven Level weighing cell system – standalone system, Type: 42

Article no.: 979440 42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Part described casing; casing
Coating painted; powder-coated
Colour, grey Light grey; Anthracite grey
Part described, Light grey Deckel; Korpus
Part described, Anthracite grey Fronttüren; Sockel
Series 24seven LEVEL
Manufacturer’s designation HOLEX 24seven Level Wiegezellensystem
Material aluminium; sheet metal
Colour grey; grey
With door yes
Total number of doors 2 pcs.
Door design swing door/revolving door
Door fronts with viewing window
Cabinet ventilation no
Designed as cabinet with individual compartments yes
Total number of compartments 42 pcs.
Electrical equipment yes
With display yes
Display diagonal 10 in
Touch display yes
Operating system Windows
Type of product industrial vending solution
Installation position floor anchoring
Weight 350 kg
Set-up and installation situation free-standing cabinet
Area of application workshop
Configuration configured
Overall width Bg 1,000 mm
Overall depth Tg 500 mm
Overall height Hg 2,000 mm
Body width Br 1,000 mm
Body depth Ti 500 mm
Body height Ho 2,000 mm
Built-in lighting no
Mobile no

Identification & Classification

Article number 979440 42
EAN / GTIN 4069515036481
Manufacturer number 979440 42
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The ready-to-use weighing cell system for efficient material management. Three different shelf sizes with matching boxes are integrated into a robust housing with high-quality ALUCOBOND cladding. Large front doors allow quick and convenient access to your articles. Thanks to its integrated weighing cells, the HOLEX 24seven Level automatically detects every withdrawal and ensures seamless and fully automatic replenishment.
Standard configuration with 42 weighing cell boxes distributed over 8 shelves. The boxes are installed in the system on three different shelf sizes – S, M, L.
Shelf S: 7 boxes for small items up to 10 kg per box.
Shelf M: 5 boxes for medium-sized items up to 15 kg per box.
Shelf L: 4 boxes for large items up to 20 kg per box.

Advantage:

  • Clear view of all the contents.
  • Automatic quantity posting – thanks to built-in weighing cells.
  • Configurable up to a maximum of 77 type S boxes.
The HOLEX industrial vending system 24seven Level is the ideal solution for companies looking to digitalise and automate their materials management. It combines technical precision with high user-friendliness and can be flexibly adapted to individual requirements – for modern, efficient and secure warehousing.

The advantages of the HOLEX 24seven Level weighing cell at a glance:
  1. High user-friendliness
    • Log in using your PIN or RFID.
    • Intuitive operation with automatic detection of withdrawal.
    • Configurable withdrawal confirmation (automatic, manual or invisible).
  2. Efficient reordering
    • Automatic order suggestions when stock levels fall below the reorder point.
    • Flexible ordering options: Email, e-shop connection or direct SAP integration.
    • Supplier-specific order intervals can be set.
  3. Reliable weight detection
    • No recalibration necessary – saves maintenance costs.
    • 4-point measurement per box for precise detection regardless of position in the compartment.
    • Measurement even with the door closed – automatically detects temperature drift.
  4. Modular and scalable
    • Boxes interchangeable (for small/medium compartments).
    • User and item data transferable to multiple devices on the same network.
    • Optionally expandable with accessories and additional functions.
  5. Transparency & control
    • Automated reports (e.g. inventory lists) via email.
    • Online updates available – always up to date.
    • Tolerance ranges adjustable for sensitive or light-weight items.

Supplied with:

10-inch touchscreen, mini-PC incl. software, WIN 11 English operating system.

Colour:

Body and top cover painted light grey RAL 7035 alu cobond, front doors and base powder-coated RAL 7016 anthracite.

Note:

The number of boxes on the HOLEX 24seven Level can be individually configured for each customer once with 3 different shelf types (S, M, L) depending on the range of items to be issued. Talk to your technical adviser.

Warning:

Intended use
  • Industrial vending solution and stores management system with access protection for persons entitled to withdraw, place in store and manage articles.
  • Can be equipped with up to 10 storage shelves for storing open storage bins.
  • RFID reader (accessories) for identification of the system user.
  • Management, filling and withdrawal processes are controlled by the touch monitor.
  • Store articles only in a correct and clean condition.
  • If articles are liable to roll keep them within packaging for storage and withdrawal.
  • For work in indoor industrial environments.
  • For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not store any foodstuffs.
  • Do not perform any work on live parts.
  • Do not use in explosion hazard areas.
  • Do not use if damaged.
  • Do not store any containers holding liquids or gases, nor any substances classified under the Hazardous Goods Act, within the system.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability