{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Usable height | 56 mm | |
| Slot width (Bv) | 56 mm | |
| Slot width (Bh) | 18 mm | |
| Usable depth | 217 mm | |
| Type of product | Drawer insert |
| Article number | 979251 50 | |
| EAN / GTIN | 4062406322663 | |
| Manufacturer number | 979251 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |