ESD swivel work chair, fabric, with castors, low, Type: ESD

Article no.: 972674 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Work-Tec Ergo
ESD protected area (EPA) yes
Colour black
Seat height 450 mm
Max. load capacity 120 kg
Height adjustable yes
Height adjustment version gas pressure spring
Stepless height adjustment yes
Min. height adjustment 450 mm
Max. height adjustment 630 mm
Standard conductivity to DIN 61340-5-1
Material of support frame Plastic
Seat tilt adjustment yes
Backrest height 580 mm
Adjustable backrest yes
Min. backrest height adjustment range 60 mm
Armrests possible yes
With armrests yes
Material of seat surface ESD padded fabric
Seat width 460 mm
Seat depth 470 mm
Adjustable seat depth yes
Min. seat depth adjustment range 60 mm
Type of wheel/castor Swivel castor
Parking brake, swivel castor no
Number of rolls, swivel castor 5 pcs.
Number of wheels/castors 5 pcs.
Area of application Chair
Type of product chair
Mobile yes

Identification & Classification

Article number 972674 ESD
EAN / GTIN 4016849943961
Manufacturer number 9033C-9801-3218
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

Seat and backrest of conductive ESD fabric upholstery. Comfortable and breathable, hard-wearing. Comfortable cushion with ergonomic backrest and horizontal stitching, with practical push handles. With ergonomic package: synchronous technology incl. weight adjustment. Continuous conductive connection from the foam to the ESD castors/glides. Backrest with conductive plastic shell and push handles.
Weight adjustment from 45 – 120 kg.

Standard:

Conductive to DIN 61340-5-1.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

From the same series "Work-Tec Ergo" View all

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart