Tool UNIT tool carrier, for tool shanks: SK30

Article no.: 971000 SK30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
390 pieces in stock 390 pieces available in 11-14 working days

Select article variation and quantity

for tool shanks Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 130 mm
Width 240 mm
Depth 148 mm
Number of tool sockets 8
Axial spacing A 55 mm
for tool shanks SK 30
Safe working load 20 kg
Material Polypropylene
Type of product CNC carrier system

Identification & Classification

Article number 971000 SK30
EAN / GTIN 4045197773364
Manufacturer number 971000 SK30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tool carriers of hard-wearing polypropylene, with sockets for tool shanks. Tool carriers can be used as individual units for transport and storage, but are also very suitable for use as flexible components in a tool trolley or CNC cabinet, CNC racking, and UNIT carrier rail.

Application:

For mounting in carrier rail No. 970110, 970668 and 971270, CNC cabinets No. 971201 and 971203 and Multifix rail No. 928201, 943170 and 955340 (not suitable for No. 955350).

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart