Multifix wall rail, Width: 400mm

Article no.: 955350 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
68 pieces in stock 68 pieces available in 11-14 working days

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 83 mm
Width 400 mm
Depth 10 mm
Safe working load 20 kg
Weight 0.4 kg
Type of product Multifix rail

Identification & Classification

Article number 955350 400
EAN / GTIN 4062406303211
Manufacturer number 955350 400
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim multi-function rail in aluminium. Thickness of the rail 10 mm. Suitable for wall mounting. For use with GARANT easyFix hooks and holders, open storage bins, magnetic stands and shadowboards. Rails can be connected to each other by wall attachments.

Suitable for:

Screw attachment on to concrete or wooden walls, sheet metal and worktops.

Supplied with:

Supplied with wall fastenings (screws, wall plugs, adhesive pads), and end caps.
Supplied with 2 wall attachments.

Note:

Narrow version hooks and holders suitable to only a limited extent. Not suitable for Tool UNIT tool carrier.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart