{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Workstation; Multifix; Workstation; Multifix | |
| Type of product | Multifix rail | |
| Usable width | 234 mm | |
| Inclination angle | 0 degrees | |
| Load capacity | 50 kg | |
| Width | 240 mm | |
| Height | 90 mm | |
| Weight | 0.7 kg |
| Article number | 928201 300 | |
| EAN / GTIN | 4062406113438 | |
| Manufacturer number | 928201 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |