Carrier rail for Tool UNIT tool carrier, suitable for type: 1000mm

Article no.: 970668 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
2 pieces in stock 2 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type (mm) Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 75 mm
Width 940 mm
Depth 85 mm
Number of tool carriers Tool-UNIT 3
suitable for type 1000
Safe working load 25 kg
Application range CNC rack
Type of product CNC carrier system

Identification & Classification

Article number 970668 1000
EAN / GTIN 4045197518903
Manufacturer number 970668 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For inserting GARANT Tool UNIT tool carriers No. 971000.
Can be fitted at either 12.5° or 25° inclination.

Suitable for:

Assembly by insertion in support columns (Group 92) CNC racking No. 970680 and material trolleys No. 918590.

Colour:

Light grey RAL 7035 powder-coated.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart