Carrier rail for Tool UNIT tool carrier, Width: 452mm

Article no.: 970110 452
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GARANT
Accessories for Aufsatzgestell; CNC-Transportwagen; System-Transportwagen; Aufsatzgestell; CNC-Transportwagen; System-Transportwagen
Manufacturer’s designation Trägerschiene für Tool-UNIT Werkzeugträger
Colour grey
Colour selection GARANT colours
Height 55 mm
Type of product Trägerschiene
Spare part or accessories Accessories
Specifics Anzahl Werkzeugträger Tool-UNIT-Aufnahme: 3; Einbau im Neigungswinkel 0° / 20° / 45° möglich; Material: Stahlblech; Oberflächenbehandlung: pulverbeschichtet; Tiefe: 250 mm; Zum Einhängen von GARANT Tool-UNIT Werkzeugträgern Nr. 971000
Width 452 mm
Content single part

Identification & Classification

Article number 970110 452
EAN / GTIN 4045197489418
Manufacturer number 970110 452
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal for insertion of GARANT Tool UNIT tool carriers No. 971000. Can be fitted at inclination angles of 0° / 20° / 45°.

Suitable for:

Width 452 mm:
Modular tool trolley No. 970011; 970016 each in size 452/A; CNC tool trolley No. 970041; 970046 each in size 452; tool block insertion frame No. 970505 size 0.
Width 627 mm:
Modular tool trolley No. 970011; 970016 each in size 627/A; 627/B; CNC tool trolley No. 970041; 970046 each in size 627.

Supplied with:

Without Tool UNIT tool carriers, please order separately under No. 971000.

Colour:

RAL 7035 light grey powder-coated.

Downloads & documents

Suitable products

From the same series "GARANT" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart