{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 550 mm | |
| Depth | 350 mm | |
| Height | 190 mm | |
| Suitable for | Box | |
| Total weight | 1.2 kg | |
| Content | set | |
| Type of product | partition wall |
| Article number | 963422 | |
| EAN / GTIN | 4003866407309 | |
| Manufacturer number | 40730 | |
| Manufacturer/responsible person | Zarges GmbH, Zargesstraße 7, 82362 Weilheim, Germany, www.zarges.com |