• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers for drawer front height 2+6

Article no.: 960100 2+6
  • suitable for workstations and storage equipment: Workbench

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Divider unit 1 unit = 10 mm
Number of slotted dividers 2
Number of dividers 6
suitable for housing width 430 mm
suitable for drawer front height 140 mm; 160 mm; 200 mm; 360 mm
suitable for drawers usable width 320 mm
suitable for drawers usable depth 520 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960100 2+6
EAN / GTIN 4045197344694

Description

Suitable for:

For housing width 430 mm.

Content:

Slotted divider No. 960030: 2 pcs.
Plain divider No. 960040: 4 pcs. size ... ×100; 2 pcs. size ... ×120

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart