• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers for drawer front height 5+8

Article no.: 960050 5+8
  • suitable for workstations and storage equipment: Workbench

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Divider unit 1 unit = 10 mm
Number of slotted dividers 5
Number of dividers 8
suitable for housing width 600 mm
suitable for drawer front height 60 mm; 80 mm
suitable for drawers usable width 490 mm
suitable for drawers usable depth 520 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960050 5+8
EAN / GTIN 4045197344496

Description

Suitable for:

For housing width 600 mm.

Content:

Slotted divider No. 960030: 5 pcs.
Plain divider No. 960040: 8 pcs. size ... × 80

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart