Hammer set, Number of tools: 3

Article no.: 954697 3
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
37 pieces in stock 37 pieces available in 11-14 working days

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 3 pcs.
Height 30 mm
Width 250 mm
Length 500 mm
Type of storage rigid foam inlay
Width of foam B 250 mm
Depth of foam T 500 mm
Overall height of foam H 30 mm
Pre-lasered foam yes
Manufacturer-specific unit G
Power supply no energy supply
Width in G 10
Depth in G 20
Foam material polyethylene (PE)
Type of product tool set

Identification & Classification

Article number 954697 3
EAN / GTIN 4069515070102
Manufacturer number 954697 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thus indicates any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954697: 1 pc.
HOLEX engineer’s hammer No. 750530 size 300; 800: 1 pc. each
HOLEX dead-blow soft-faced hammer No. 755260 size 45: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart