• Last chance! Only a few items available and soon no longer in our assortment.

Rigid foam inlay for tool sets, suitable for rigid foam set: 955145

Article no.: 952001 955145
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 9-12 working days
29 pieces in stock 29 pieces available in 9-12 working days

Select article variation and quantity

suitable for rigid foam set Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, black Anthracite grey
Colour, grey Signal grey
Part described Kontrastschicht; Deckschicht
Colour grey; black
Height 1 20 mm
Number of cut-outs for tools 7 pcs.
Number 1
Type of product foam insert
Pre-lasered foam yes
Manufacturer-specific unit G
Foam texture hard
Characteristics oil-resistant
Material Polyethylene (PE)
Overall width 383 mm
Overall depth 115 mm
Overall height 30 mm
Content single part

Identification & Classification

Article number 952001 955145
EAN / GTIN 4062406158088
Manufacturer number 952001 955145
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart