This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Rigid foam inlay for tool sets, suitable for rigid foam set: 955165

Article no.: 952001 955165

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey; Signal grey
Part described, Anthracite grey Deckschicht
Part described, Signal grey Kontrastschicht
Colour grey; grey
Number of cut-outs for tools 15 pcs.
Number 1
Type of product foam insert
Pre-lasered foam yes
Manufacturer-specific unit G; none
Foam texture hard
Characteristics oil-resistant
Material polyethylene (PE)
Overall width B 383 mm
Overall depth T 115 mm
Overall height H 30 mm
Content single part

Identification & Classification

Article number 952001 955165
EAN / GTIN 4062406158149
Manufacturer number 952001 955165
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart