Garment locker with rotary catch, Number of compartments: 2

Article no.: 949053 2
New product
Price per 1 Piece (INR 7933.73 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

  • Door opening angle: 225
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Door opening angle 225 degrees
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height at the front 1,850 mm
Height at the rear 2,000 mm
Width 600 mm
Depth 500 mm
usable height of each clothing compartment 1,240 mm
usable width of each clothing compartment 240 mm
usable depth of each clothing compartment 475 mm
usable height of each hat compartment with sloping roof 420 mm - 480 mm
usable width of each hat compartment (integral helmet) 240 mm - 280 mm
usable depth of each hat compartment 250 mm
Shelf width 295 mm
Storage shelf depth 250 mm
Number of compartments 2
Number of fixed shelves 1
Number of clothes rails 1
suitable for integral helmets yes
for padlock yes
for padlock with shackle ⌀ up to 6 mm
Cabinet fronts Plain sheet metal swing door
Support cabinet version Base with base fascia
Sloping roof yes
Ventilation slots in the back wall no
Ventilation slots in the door no
Base fascia removable yes
Special paints available yes
Nameplate yes
Weight 49.8 kg
Lock version Rotary catch
Standard DIN 4547
Type of product Garment locker

Identification & Classification

Article number 949053 2
EAN / GTIN 4069515041393
Manufacturer number 949053 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Doors with resilient stops. The body has a sloping top, plastic slides for the shelf assembly and a removable plinth panel at the front. One storage shelf with 2 clothes hooks per compartment. The special construction enables storage of integral helmets, despite a unit width of only 300 mm (design registration applied for).
With rotary catch; up to size 40 can be locked with padlock (not included).

Standard:

DIN 4547

Colour:

Body light grey RAL 7035, doors anthracite RAL 7016, powder-coated.

Note:

  • Lockers are supplied fully assembled.
  • Padlocks for rotary catch No. 085822085890, as well as DOM padlock No. 085812 size 45; No. 085814 size 45; No. 085816 size 45.
  • Suitable for locking systems.

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart