Garment locker with rotary catch, Number of compartments: 3

Article no.: 949022 3
New product
Energy efficiency class true
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Part described Korpus; Türen
Material sheet metal
Colour grey; grey
With hat compartment no
With door yes
Total number of doors 3 pcs.
Door design swing door/revolving door
Door stop door can swing in either direction
Door fronts with ventilation slots
With labelling field yes
With drawers no
Cabinet ventilation yes
Ventilation slots yes
Type of lock Rotary catch
Prepared for padlock yes
With hooks / holders yes
With hook strip yes
Number of hooks 3 pcs.
Support cabinet version base with removable base fascia
Number of clothes rails 1 pcs.
Clean & dirty clothes can be separated no
Load capacity 40 kg
Part described Fachboden
Type of product garment locker
Installation position wall and floor anchoring
Set-up and installation situation free-standing cabinet
Standard DIN 4547
Area of application communal rooms
Configuration configured
Mobile no

Identification & Classification

Article number 949022 3
EAN / GTIN 4069515040525
Manufacturer number 949022 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The body of the garment locker has plastic slides in the base frame and a removable plinth panel at the front. Back walls with ventilation slots, doors with towel holder and name plate. The door can easily be converted from right- to left-hinged.
With rotary catch; lockable with a padlock (not included in delivery).
Each fitted internally with 1 storage shelf (load capacity 40 kg).
Hanger rail with 3 hooks per compartment.

Standard:

DIN 4547

Colour:

Body RAL 7035 light grey, doors RAL 7016 anthracite, powder-coated.

Note:

According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Warning:

Intended use
  • Keep doors’ swing range unobstructed, keep doors and drawers closed.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.
  • For work in indoor industrial environments. For use on dry solid floors.
  • It is essential the cabinet is secured against toppling.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not make any unauthorised modifications.
  • Do not overload cabinet, drawers and storage shelf.
  • Do not climb into or sit on cabinet, drawers or storage shelf.
  • Do not place objects on cabinet shell that will extend beyond its edge.
  • Do not place articles in the cabinet roughly.
  • Do not store any flammable or chemical liquids.
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart