Shadowboard, Depth: 115mm

Article no.: 928220 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
69 pieces in stock 69 pieces available in 11-14 working days

Select article variation and quantity

Depth (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 45 mm
Width 395 mm
Depth 165 mm
Usable width 383 mm
Usable depth 115 mm
Inclination angle 45 degrees; 90 degrees
Storage shelf version with anti-roll lip
Type of product Shelf

Identification & Classification

Article number 928220 115
EAN / GTIN 4062406193362
Manufacturer number 928220 115
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Aluminium shelf. Can be slotted into the perforated panel horizontally or at a 45° angle, or attached to a Multifix rail. Shadowboard shelves can be stacked.

Supplied with:

Supplied with 3 GARANT easyFix base plates No. 955820 size 2.

Note:

See No. 955110955171 for suitable eForm inlays.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart