• The item cannot be ordered due to missing prices.

Intermediate shelf for platform trolley TS9 for bolting in 600 mm

Article no.: 918577 600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform area depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Platform area width 1,000 mm
Platform area depth 600 mm
Safe working load 75 kg
Application range Platform trolley
Type of product Storage shelf

Identification numbers & Classifications

Article number 918577 600
EAN / GTIN 4045197684127
Manufacturer number 918577 600

Description

Version:

For bolting into the GARANT platform trolley TS9 as an additional shelf. Brackets of sheet metal, shelf of chipboard with anthracite-coloured scratch-resistant surface.

Suitable for:

No. 918560

Colour:

Silver powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart