Hickory hammer handle, for Hammer head ⌀: 25mm

Article no.: 755140 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

for Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUPERCRAFT
Handle length 280 mm
for head ⌀ 25 mm
Type of product Handle

Identification & Classification

Article number 755140 25
EAN / GTIN 4030618301998
Manufacturer number 3566.025
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com

Description

Suitable for:

Supercraft dead-blow hammer no. 755100, size 80 and 100 for hammers no. 755400.

Supplied with:

From size 30+35 with wedge (size 25 without wedge).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart