Hickory hammer handle with protective sleeve and ring wedge, Handle length: 280mm

Article no.: 751650 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
25 pieces in stock 25 pieces available in 11-14 working days

Select article variation and quantity

Handle length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle length 280 mm
for head ⌀ 22 mm
Handle protection Nylon
Material Hickory wood
Type of product Handle

Identification & Classification

Article number 751650 280
EAN / GTIN 4045197379610
Manufacturer number 751650 280
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shaped hickory hammer handle with nylon protective sleeve and ring wedge.

Suitable for:

GARANT engineer’s hammer No. 750110 and GARANT soft-faced hammer No. 754120 / 754160.

Suitable for:

No. 750110 with weight: 200 g
No. 754120 / 754160 with head ⌀: 22 mm

Note:

For hammer No. 750110 size 100 see spare handle No. 751700 size 260.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart