Universal chisel hand protector sleeve, Type: 1

Article no.: 742811 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
449 pieces in stock 449 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Part described, Anthracite grey Schlagkopf und oberer Griffbereich
Manufacturer’s designation Universal-Meißelhandschutz, Typ: 1
Colour grey; red
Content single part
Type of product chisel hand protector sleeve
Shape of impact head flat; wide
Overall length 120 mm
Version 2K
Material, handle plastic
Handle handle

Identification & Classification

Article number 742811 1
EAN / GTIN 3303800012936
Manufacturer number 7314000401
Manufacturer/responsible person Novalia Deutschland GmbH, In der Graslake 35, 58332 Schwelm, Germany, www.novalia-deutschland.de

Description

Version:

Ergonomic 2-component chisel hand protector sleeve for universal and industrial chisels. Shock-absorbent design with non-slip surface.

Advantage:

Protects the hands from injury.

Suitable for:

Chisel with flat-oval shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability