Automatic cable tie gun, Manufacturer's designation: EVO7I

Article no.: 729940 EVO7I
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
206 pieces in stock 206 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EVO7I
for cable ties up to width 4.8 mm
for cable ties up to thickness 1.5 mm
Weight 275 g
Type of product Cable tie gun

Identification & Classification

Article number 729940 EVO7I
EAN / GTIN 4031026621791
Manufacturer number 110-77001
Manufacturer/responsible person HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 TORNESCH, Germany, www.hellermanntyton.de

Description

Version:

The EVO7i’s innovative and patented TLC technology (Tension/Lock/Cut) revolutionises work with cable ties as significantly less force is required when tying off. Clean cuts are easily achieved. Recoils are eliminated and there is much less physical strain on the user.

Advantage:

  • Precise tying off with less force required thanks to TLC technology.
  • Non-slip handle for secure grip.
  • Lightweight, glass fibre-reinforced plastic casing.
  • Conveniently set the tensile force in 33 increments.
  • Long, narrow front area for tight installation spaces.
  • Hanger for attaching a tool loop or for hanging on a tool wall.
  • Easy-change blade and end cap. Downwards-compatible with EVO7.

Ergonomic cable tie gun with cutter impact reduction, particularly easy on the wrists during operation.

Application:

Pre-set tightening and flush cut-off of cable ties in a single operation. Adjustable tensile force. The cable ties are cut cleanly with no sharp edges. The cut strip is retained within the gun.
For plastic cable ties.

Optional extras:

Cable ties No. 083700 / 083705.
Spare blade No. 729941.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart