Cable tie set T-Tie, white, 100 pieces, Width: 2,5mm

Article no.: 083700 2,5
Set price 100 Piece (INR 2.46 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,138 pieces in stock 1,138 pieces available in 11-14 working days

Select article variation and quantity

Width (mm) Set price 100 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bundle ⌀ 22 mm
Length 100 mm
Width 2.5 mm
Material Polyamide 6.6
Colour white
Operating temperature range -40 °C - 85 °C
Quantity 100
Type of product Cable ties

Identification & Classification

Article number 083700 2,5
EAN / GTIN 4031026241050
Manufacturer number 138-00001.
Manufacturer/responsible person HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 TORNESCH, Germany, www.hellermanntyton.de

Description

Version:

Robust cable tie made of polyamide 6.6, internally serrated.

Application:

Installation with gun or by hand for binding together and attaching cables, wires, and hoses.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart