Universal stripping tool, for cable ⌀: 6-13mm

Article no.: 728098 6-13
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
670 pieces in stock 670 pieces available in 11-14 working days

Select article variation and quantity

for cable ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 164 mm
for cable ⌀ 6 mm - 13 mm
Type of product Cutter tools

Identification & Classification

Article number 728098 6-13
EAN / GTIN 4069515014984
Manufacturer number 728098 6-13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomic pistol handle design for comfortable grip and secure handling.

Application:

For fast and precise stripping of all common round cables from ⌀ 6 - 13 mm and flat cables up to 18 mm wide, enables cutting around the diameter and along the length. Using a lockable adjustment wheel, the depth of the blade can be conveniently and precisely adjusted up to 3 mm in steps of 0.1 mm. Stripping of conductor cross-section 0.5 - 6.0 mm2 (20 - 10 AWG).

Material:

Glass-fibre-reinforced plastic

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart