{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 250 mm | |
| Hexagon across flats | 36 mm | |
| Jaw capacity for pipes | 1.1/2 in | |
| non-sparking | no | |
| Type of product | Pipe wrench and water pump pliers |
| Article number | 706151 250 | |
| EAN / GTIN | 4062406069650 | |
| Manufacturer number | 706151 250 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |