{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of pliers | 4 | |
| Use of circlip pliers | Outer ring, straight; Inner ring, straight | |
| Standard | DIN 5256 C and D; DIN 5254 A and B | |
| for internal circlip ⌀ | 12 – 25; 19 – 60 mm | |
| for external circlip ⌀ | 10 – 25; 19 – 60 mm | |
| Tip ⌀ for internal circlip pliers | 1.25; 1.8 mm | |
| Tip ⌀ for external circlip pliers | 1.25; 1.8 mm | |
| maximum overall length of internal circlip pliers | 140; 180 mm | |
| maximum overall length of external circlip pliers | 140; 185 mm | |
| Storage in | Textile roll-up case | |
| Type of product | Circlip Pliers |
| Article number | 700155 4 | |
| EAN / GTIN | 4003773050056 | |
| Manufacturer number | 00 19 57 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |