Watchmaker’s screwdriver set, 6 pieces with aluminium handle in a wooden case, Number of pieces: 6

Article no.: 669205 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
96 pieces in stock 96 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Set price 6 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdrivers

Identification & Classification

Article number 669205 6
EAN / GTIN 4045197975072
Manufacturer number 669205 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

End of handle with rotating hexagonal head allowing precision work.
Corrosion-resistant aluminium handle, with fixed pressed-in blade.

Application:

For slot head screws

Standard:

Similar to DIN 8320

Material:

Bits made of special steel.

Content:

1 pc. each watchmaker’s screwdriver, slot head: 1 pc. each 1; 1.5; 1.8; 2.3; 3.0; 3.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart