• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver for Pozidriv, with 2-component Haptoprene® handle, Cross-head size: 2

Article no.: 667693 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Output drive for Pozidriv screws (PZ)
Overall length L 205 mm
Length of blade l1 100 mm
Material chromium vanadium steel
Hexagon collar for wrench assistance yes
Width across flats SW 10 mm
Handle properties ergonomic; non-slip
Size of drive output, for Pozidriv screws (PZ) PZ2
Special features, for Pozidriv screws (PZ) black tip
Type of product screwdriver
Surface chrome-plated; nickel-plated
Drive handle
Content single part

Identification & Classification

Article number 667693 2
EAN / GTIN 4045197923189
Manufacturer number 667693 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Power grip with easy-to-hold, easy-grip Haptoprene® surface.
With hexagon collar for wrench assistance.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart