{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Hexagon collar for wrench assistance | yes | |
| Width across flats SW | 13 mm | |
| Length of blade l1 | 150 mm | |
| Handle properties | ergonomic; non-slip | |
| Size of drive output, for Pozidriv screws (PZ) | PZ3 | |
| Special features, for Pozidriv screws (PZ) | black tip | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; nickel-plated | |
| Overall length L | 270 mm | |
| Drive | handle | |
| Output drive | for Pozidriv screws (PZ) | |
| Content | single part |
| Article number | 667693 3 | |
| EAN / GTIN | 4045197923196 | |
| Manufacturer number | 667693 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |