Offset screwdriver for slot-head, Blade width b: 4mm

Article no.: 664800 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
431 pieces in stock 431 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 4 mm
Tip thickness a 0.6 mm
overall length 100 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 664800 4
EAN / GTIN 7610733004270
Manufacturer number PB 600.2

Description

Version:

Two equal width tips, offset 90° from one another. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips.
Knurled shank for a secure hold in wet or oily environments. With forged offset tips to standard slot head widths.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart