Torque interchangeable blade for Torx Plus®, Torx Plus® profile: 6IP

Article no.: 659946 6IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
109 pieces in stock 109 pieces available in 11-14 working days

Select article variation and quantity

Torx Plus® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, green Light green
Series Torque Wechselklinge
Part described Klinge
Colour green
Drive size, internal hexagon drive 4 mm
Size of drive output, for internal TORX PLUS® screws 6IP
Blade diameter 4 mm
Type of product screwdriver bit
Material chromium vanadium steel
Surface matt chrome-plated
Overall length 175 mm
Set no
Drive internal hexagon drive
Output drive for internal TORX PLUS® screws
Content single part

Identification & Classification

Article number 659946 6IP
EAN / GTIN 4010995260712
Manufacturer number 26071
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 Schonach, Germany, www.wiha.com

Description

Version:

Colour coding: Pale green

Material:

Chrome vanadium steel, matt chrome-plated. ChromTop tips for maximum dimensional accuracy.

Suitable for:

Torque screwdrivers No. 659930 up to size 700, No. 659935 and 659945.

Note:

Further interchangeable blades can be found under No. 659932659946.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart