Bit socket, for Torx®, 3/8 inch short, Torx® profile: TX15

Article no.: 637539 TX15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
Square drive 3/8 in
Profile size A 3.3 mm
⌀ drive end 17.5 mm
Length 43 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 637539 TX15
EAN / GTIN 4062406265427
Manufacturer number 637539 TX15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart