Hexagon socket, 1/4 inch Surface Drive, Width across flats: 4mm

Article no.: 631225 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
2,099 pieces in stock 2,099 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 4 mm
Square drive 1/4 in
Hexagon socket profile Surfacedrive
Standard DIN 3124
suitable for inches (American sizes) 5/32 in
⌀ drive output end 6.8 mm
Length 24.8 mm
Drive profile Hexagon socket Surfacedrive
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. no
Type of product Socket insert

Identification & Classification

Article number 631225 4
EAN / GTIN 4045197496935
Manufacturer number 631225 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
The Surface Drive socket allows a tighter fit and a higher effectiveness. The pressure works directly on the faces of the nuts and bolts; weaker corners are protected. Intermediate sizes e.g. in inch (A/F, BSF, BSW) and rounded heads can be tightened or loosened using the Surface Drive. Sockets with hole.
Square drive socket with hole to DIN 3120 D 6.3.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart