Socket set 1/4 inch square drive 29 pieces, Type: 6

Article no.: 630368 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,729 pieces in stock 1,729 pieces available in 11-14 working days

Select article variation and quantity

Type Set price 29 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, hexagon wrenches: 3-6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 29
Square drive 1/4 in
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, hexagon wrenches 3-6 mm
Packaging ABS plastic box
Length 257 mm
Width 149 mm
Height 47 mm
Drive profile Hexagon socket; Hexagon screwdriver; Screwdriver for Phillips; Pozidriv screwdriver
Type of product Socket spanner

Identification & Classification

Article number 630368 6
EAN / GTIN 4062406230203
Manufacturer number 630368 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8
and for hexagon socket head screws with thread M4 − M8.
For Phillips screws with thread M2 − M6 and for slot-head screws with thread M2.5 − M5.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Hexagon screwdriver bits: 4 pcs. No. 631720 size 3; 4; 5; 6
Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675200 size 1, 2; 3
Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 4, 5.5; 8
Holder for bits: 1 pc. No. 676800 size 4/4
T-handle: 1 pc. similar to No. 633029
Spin type speeder: 1 pc. No. 632840 size 150
Extensions: 1 pc. 75 mm
1 pc. No. 632420 size 150
Universal joint: 1 pc. No. 633520 size 1/4
Ratchet: 1 pc. No. 632090 size 1/4
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart