{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Grey aluminium | |
| Part described | Ratschenkopf; Griff; Griff (Akzent) | |
| Size of drive output, external square drive | 1/4 inch | |
| Min. working angle | 10 degrees | |
| Drive size | 1/4 inch | |
| Overall length | 125 mm | |
| Colour | red; black; silver | |
| Type of product | ratchet | |
| Number of teeth (detent) | 36 | |
| Direction of rotation changed using | changeover lever | |
| With ejector | yes | |
| Drive | square | |
| Output drive | external square drive | |
| Telescopic function | no | |
| Material of tool | chromium vanadium steel | |
| Surface of tool | chrome-plated | |
| Standard | DIN 3120-A; DIN 3122 | |
| Content | single part |
| Article number | 632090 1/4 | |
| EAN / GTIN | 4062406230739 | |
| Manufacturer number | 632090 1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |