{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width across flats | 17 mm | |
| Spanner length L | 190 mm | |
| maximum jaw height h1 | 8 mm | |
| maximum ring height h2 max | 13 mm | |
| Ring setting | 15 degrees | |
| Width across flats | metric | |
| Type of product | Spanner |
| Article number | 613700 17 | |
| EAN / GTIN | 4045197159540 | |
| Manufacturer number | 613700 17 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |