{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 210 mm | |
| Width of base body | 20 mm | |
| Material of base body | wood | |
| Number of rows of bristles | 1 | |
| Material of bristle set | steel | |
| Type of bristle set material | smooth | |
| Width of bristle set | 80 mm | |
| Height of bristle set | 5 mm | |
| Typical application | cleaning | |
| Type of product | file brush | |
| Content | single part |
| Article number | 576000 80X20 | |
| EAN / GTIN | 4017359478424 | |
| Manufacturer number | 03710500 | |
| Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 Oettingen, Germany, www.lessmann.com |