• The item cannot be ordered due to missing prices.

Wire hand brush, extra long Waved brass wire 0.35 mm 4

Article no.: 575420 4

Product details

Technical Data

Brush material Brass wire
Base body width 22 mm
Overall length L 450 mm
Bristle thickness 0.35 mm
Working length L3 77 mm
Length of brush section H1 10 mm
Number of rows of bristles 4
Handle Plastic
Foodstuffs industry approval no
Type of product Wire brush

Identification numbers & Classifications

Article number 575420 4
EAN / GTIN 4017359118474
Manufacturer number 182811

Description

Version:

Hand brush with extra long plastic handle. Length of brush section 77mm, wire length 10 mm, overall length 450 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart