{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Oberflächen-Vergleichsplatte, Typ: P | |
| Packaging | wallet | |
| Length | 22 mm | |
| Width | 10 mm | |
| Content | single part | |
| Material | stainless steel | |
| Shape | rectangular |
| Article number | 499055 P | |
| EAN / GTIN | 4066918060648 | |
| Manufacturer number | 1576101 | |
| Manufacturer/responsible person | Ultra-Präzision Messzeuge GmbH, Weitzkaut 3, 63864 Glattbach, Germany |