{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
| Measuring range | -30 °C - 250 °C | |
| Power supply | Battery-powered | |
| Number of batteries contained | 4 | |
| Optics | 10 : 1 | |
| Length | 140 mm | |
| Width | 36 mm | |
| Height | 25 mm | |
| Weight | 97 g | |
| Type of product | Temperature measuring device |
| Article number | 474182 805I | |
| EAN / GTIN | 4029547014338 | |
| Manufacturer number | 0560 1805 | |
| Manufacturer/responsible person | Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Germany, www.testo.de |