Hydraulic stand arm (without base) with mechanical fine adjustment at the indicator holder, Throat: 220mm

Article no.: 440840 220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
79 pieces in stock 79 pieces available in 11-14 working days

Select article variation and quantity

Throat (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 220 mm
Connection thread M8 external thread
Alignment of connecting thread centre
Magnetic force 800 N
Type of product measuring stand

Identification & Classification

Article number 440840 220
EAN / GTIN 4260180710885
Manufacturer number 108400
Manufacturer/responsible person Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de

Description

Version:

Hydraulic measuring stand with central clamping. One hand remains free for configuring the dial indicator. All joints are rigidly clamped by the central button. Patented mechanism generates high pressure so that the hand wheel needs only slight force to close it. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Jointed arms 360° rotatable on the dial indicator holder and 180° pivotable. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.
Only column without base.

Note:

Hydraulic measuring stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without major fluctuations in pressure is 15 °C. These can lead to damage to the stand or to the object that is clamped.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart