Digital depth gauge TWIN CAL IP 67, Measuring range: 250mm

Article no.: 418697 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 539.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 3,056.90 /pcs.
  • INR 2,587.20 /pcs.
on request
In stock Available in 11-14 working days
11 pieces in stock 11 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Interface USB interface; Digimatic interface; TESA Link Connector TLC
IP Index of Protection IP 67
Measured value saving Once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 15×4 mm
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification & Classification

Article number 418697 250
EAN / GTIN 7630041106558
Manufacturer number 00530448

Description

Version:

Large digital display 11 mm, IP67 protection, “Soft touch” casing, 12,000 hours service life, automatic standby after 10 min. and automatic shutdown after 2 h, TLC-TWIN interface, offset measuring face 4 mm wide.
With 360° adjustable stop plate for comprehensive measurement tasks.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

General purpose use for depth measurement, holes, offsets, width and spacing measurements.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498918, radio No. 498921 size BT.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart