Digital caliper IP54 with data output including a set of accessories, Measuring range: 150mm

Article no.: 412840 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 2,081.00 /pcs.
  • INR 1,159.00 /pcs.
on request
In stock Available in 11-14 working days
24 pieces in stock 24 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface RS232C interface; USB interface
IP Index of Protection IP 54
Jaw length 40 mm
Digit height LCD display 11.5 mm
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412840 150
EAN / GTIN 4062406127367
Manufacturer number 412840 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital caliper with comprehensive accessories - permits measurement of recesses, slots and hole pitches.
  • Easy-to-read, high-contrast LCD display with 11.5mm character height.
  • Very long battery running time due to modern energy-efficient measurement system.
  • Ergonomic housing with easy-grip Haptoprene® component.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

IP54 digital caliper with data output No. 412680 size 150.
2 pairs of contact point carriers short and long.
3 pairs of measuring tips with measuring discs ⌀ 6 mm, ⌀ 10 mm, ⌀ 12.5 mm.
2 pairs of measuring tips with anvil cones ⌀ 9 mm, 60° and ⌀ 12 mm, 60°.
1 pair of measuring tips with measuring cylinders ⌀ 1.5×9 mm.
1× spring system for constant gauging force.
1× hexagon key L-wrench.
1× depth extension base 75 mm.
Supplied in a sturdy plastic box.
1 battery No. 081560 size CR2032.

Spare part:

Data output cap No. 412237 size D, battery holder No. 412237 size B.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart