HCT digital caliper With Bluetooth®, Measuring range: 150mm

Article no.: 412790 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 792.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 539.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 2,289.10 /pcs.
  • INR 1,274.90 /pcs.
on request
In stock Available in 11-14 working days
301 pieces in stock 301 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • Interface: Bluetooth® interface
  • Wireless application: HID (Human Interface Device); HCT Mobile App; HCT Windows app

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HCT
Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.3
Interface Bluetooth® interface
Jaw length 40 mm
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
Battery type Button cell
‌Article no of the battery / rechargeable battery fitted 081560 No. CR2032
Type of product Universal calipers

Identification & Classification

Article number 412790 150
EAN / GTIN 4062406629434
Manufacturer number 412790 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital caliper with Bluetooth® 5.0. Easy-to-read LCD display. Very long battery running time due to modern energy-efficient measurement system. Easy-grip surface. Measuring faces are precision lapped.

Supplied with:

1 battery No. 081560 size CR2032.

Note:

Compatible with the optional HCT (Hoffmann Group Connected Tools) mobile app (available free of charge for Android and iOS) and the HCT Windows app (available for Windows). Can also be used via a Human Interface Device (HID).

Warning:

Intended use
  • Digital caliper for inside/outside measurements.
  • For both industrial and private use.
  • Use it only in accordance with the technical data.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Avoid vibration, reverse movement, shaking, impacts.
  • Do not use in explosion hazard areas.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.
  • Only open the housing on the battery cover for battery replacement.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart