Pair of parallels magnetic, Height: 5mm

Article no.: 363075 5
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
21 pieces in stock 21 pieces available in 11-14 working days

Select article variation and quantity

Height (mm) Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Number of strips 1 pair
Length L 80 mm
Width B 2.5 mm
Height H 5 mm
Shape description flat; parallel; rectangular
Type of product pairs of parallels

Identification & Classification

Article number 363075 5
EAN / GTIN 4062406090593
Manufacturer number 363075 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Sizes 15C, 20C, 22C, 30C and 32C were modified to suit the contour of the reduced-thickness jaws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart