{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping force up to maximum | 10 kN | |
| Maximum compressed air supply | 9 bar | |
| Weight | 4.8 kg | |
| Jaw width A | 80 mm | |
| L | 100 mm | |
| B | 100 mm | |
| Height H | 95 mm | |
| Clamping range | 6 mm | |
| suitable for colour code | PCV 100 | |
| Type of product | Machine vice |
| Article number | 360180 100 | |
| EAN / GTIN | 4062406572945 | |
| Manufacturer number | 360180 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |